+

Shown with Hex Hole
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
IKO Cam Follower-INCH, Caged, Crowned OD, Screwdriver Slot, Double Sealed, 1-1/2" OD, 7/8" Width, 5/8 - 18 Thread
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
- BRAND IKO
- BEARING STYLE Crowned OD
- DYNAMIC LOAD RATING (N) 18600
- STATIC LOAD RATING (N) 24300
- DIMENSION B 23.6mm (0.93")
- O.D. TOLERANCE (mm) +0 / -0.50
- OD (D) mm/inch 38.100 (1-1/2)
- MANUFACTURERS PART NUMBER CR24UUR
- DESCRIPTION Screwdriver Slot
- OIL HOLE Stud Head, End, Outside
- TYPE Double Sealed
- WIDTH (C) mm/inch 22.225 (7/8)
- SERIES CR
- TORQUE MAX (Nm) 55.7
- WIDTH (C) TOLERANCE (mm) +0 / -0.130
- DIMENSION g2 3.969mm (5/32")
- NEEDLE CONSTRUCTION Caged
- DIMENSION H --
- DIMENSION g1 4.762mm (3/16")
- CROWN RADIUS (R) mm (inch) 500
- CORNER RADIUS ( r ) mm (inch) 1.588 (1/16)
- TRACK CAPACITY (N) 3410
- CLAMPING DIAMETER (f) MINIMUM mm (inch) 26.196 (1-1/32)
- DIMENSION G1 19.050mm (3/4")
- DIMENSION G2 3.969mm (5/32")
- STUD DIAMETER (d1) mm (inch) 15.875 (5/8)
- TOLERANCE FOR MOUNTING HOLE (mm / inch) +0.034 / +0.016 (+.0013 / +.0006)
- TOLERANCE FOR STUD DIAMETER (mm) +0.25 / -0
- TEMPERATURE RANGE °F -20°-120°F
- DIMENSION B3 9.525mm (3/8")
- THREAD (G) UNF 5/8 - 18
- RADIAL CLEARANCE 0.010 to 0.030
- DIMENSION h --
- DIMENSION b 23.6mm (0.93")
- DIMENSION b2 38.100mm (1-1/2")
- DIMENSION C1 0.794mm (1/32")
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1-5/8" OD 7/8"W 5/8 - 18 THR
Item #: B1173874
Not Yet Rated
Usually ships in 7 to 10 days
$19.50

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1-1/2" OD 7/8"W 5/8 - 18 THR
$19.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A