Full Complement, Heavy Duty, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
TRITAN Cam Follower Heavy, Sealed, Hex Head, 1-1/2"L Stud, 0.875"W Roller, 1.5" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 3/16 in |
| Stud Length | 1-1/2 in |
| Roller Diameter | 1.5000 in |
| Max Static Weight Capacity | 11280 lbs |
| Roller Width | 0.8750 in |
| Min Thread Length | 3/4 in |
| Stud Diameter | 0.8750 in |
| Hole Center | 3/8 in |
| Fine Thread | 7/8-14 in |
| Basic Dynamic Rating | 4840 lbs |
| Hole Diameter | 3/32 in |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| Manufacturers Part Number | CFH 1 1/2SB |
| Brand | Bearings Limited |