TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 1-3/4"L Stud, 1"W Roller, 1.875" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Eccentric Stud, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 3/16 in |
| Stud Length | 1-3/4 in |
| Roller Diameter | 1.8750 in |
| Max Static Weight Capacity | 7920 lbs |
| Roller Width | 1.0000 in |
| Min Thread Length | 7/8 in |
| Fine Thread | 3/4-16 in |
| Basic Dynamic Rating | 6385 lbs |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| ECC | 0.030 |
| Manufacturers Part Number | CFE 1 7/8SB |
| Brand | Bearings Limited |