TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 7/8"L Stud, 0.5"W Roller, 0.75" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Eccentric Stud, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 3/16 in |
| Stud Length | 7/8 in |
| Roller Diameter | 0.7500 in |
| Max Static Weight Capacity | 2065 lbs |
| Roller Width | 0.5000 in |
| Min Thread Length | 3/8 in |
| Fine Thread | 3/8-24 in |
| Basic Dynamic Rating | 1660 lbs |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| ECC | 0.015 |
| Manufacturers Part Number | CFE 3/4SB |
| Brand | Bearings Limited |