Cambro UPCH400110 - Camcarrier Heated Ultra Pancarrier, Front Loading, 110V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Camcarrier® Heated Ultra Pancarrier®, front loading, one-piece poly shell, foam insulation, holds (6) 2-1/2" deep food pans, molded-in handles, nylon latch, vent cap, stackable, 110V, 2.0 amps, 230W, black, NSF, ENERGY STAR®
PRICE
$1,319.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/8 in |
| Width | 18-1/8 in |
| Height | 24-7/9 in |
Product Details
| Voltage | 110 V |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | UPCH400110 |
| Brand | Cambro |