Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB469724.

MPN #: UPCH1600192

Cambro UPCH1600192 - Ultra CamCart Heated Food Pan Carrier, Front Loading, Granite Green, 110V

Product Description
Ultra Camcart® Heated Food Pan Carrier, front loading, double wall poly shell, foam insul, (24) 2-1/2" deep, (16) 4" deep, (12) 6" deep, or (8) 8" deep GN 1/1 pan capacity, molded-in handles, nylon latch, vent cap, with (2) swivel and (2) fixed 6" casters, 1 with brake, granite green, 110V/60/1-ph, 529 watts, 4.6 amp, 5-15P plug, NSF, ENERGY STAR®

PRICE
$5,189.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-3/8 in
Width28-3/4 in
Height54-1/8 in

Product Details

Voltage110 V
MaterialPolyethylene
Package Quantity1
ColorGreen
Manufacturers Part NumberUPCH1600192
BrandCambro