Cambro UPC160401 - Camcarrier Ultra Pancarrier, Cap. 20 Qt., Stackable, Slate Blue
Write a Review
|
Questions & Answers (0)
Product Description
Camcarrier® Ultra Pancarrier®, top loading, one-piece poly shell, foam insulation, holds (1) full size or fractional pans up to 6" deep, cap. 20 qt., molded-in handles, nylon latches, removable gasket, vent cap, stackable, slate blue, NSF
PRICE
$355.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/8 in |
| Width | 25-1/8 in |
| Height | 10-1/4 in |
Product Details
| Capacity | 20 Quarts |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Gray |
| Series | Ultra Series |
| Manufacturers Part Number | UPC160401 |
| Brand | Cambro |