Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB174355

MPN #: 905CW152

Cambro 905CW152 - Camcover 9 1/2", Clear - Pkg Qty 12

Product Description
Cambro 905CW152 - Camcover 9 1/2", Clear

This Clear colored Camwear Camcovers makes food stays hot and appetizing without re-heating. It is ideal for use in heated carts up to 210°F (99°C). It is made of Virtually unbreakable polycarbonate will not dent or scratch. It is lightweight for quiet service and saves on labor with no polishing required.

PRICE
$123.00  Sold in packages of 12 / $10.25 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-13/16 in
Diameter9-1/2 in

Product Details

TypePlate Cover
MaterialPolycarbonate
Package Quantity12
ColorClear
Manufacturers Part Number905CW152
ShapeRound
BrandCambro