Cambro DD1826CW135 - Display Dome 18" x 26", Clear
Write a Review
|
Questions & Answers (0)
Product Description
Clear Display Dome covers protect freshness of pastries, breads and desserts. Virtually unbreakable Camwear polycarbonate features the upscale look of glass. Openings on side or end provide quick and easy access to contents without removing cover.
PRICE
$68.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 7 in |
Product Details
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Dome Cover |
| Color | Clear |
| Manufacturers Part Number | DD1826CW135 |
| Brand | Cambro |