x

Take 15% off your entire order!

Offer applied at checkout

Cambro KVC854C426 - CamKiosk Cart 4 Pan Wells & Canopy, 85 x 33-1/2 x 94, Granite Gray Top & Doors

Cambro KVC854C426 - CamKiosk Cart 4 Pan Wells & Canopy, 85 x 33-1/2 x 94, Granite Gray Top & Doors

Item #: WBB469812

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,157.00

$1,026.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cambro KVC854C426 - CamKiosk Cart 4 Pan Wells & Canopy, 85 x 33-1/2 x 94, Granite Gray Top & Doors

CamKiosk® Cart, with 4 pan wells and canopy, 85-1/8" x 33-1/2" x 94", polyethylene construction, foam insulation, black base with granite gray top and doors

  • BRAND Cambro
  • MANUFACTURERS PART NUMBER KVC854C426
  • LENGTH INCHES 85-1/8
  • WIDTH INCHES 33-1/2
  • HEIGHT INCHES 94
  • COLOR Black Base
  • CONSTRUCTION Polyethylene
  • CAPACITY 4 full size pan
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro KVC856192 - CamKiosk Cart 6 Pan Wells, 85-1/8x33-1/2x70-1/2, Granite Green

Item #: B469859

Not Yet Rated

Usually ships in 21 to 24 days

$4,515.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro KVC854C426 - CamKiosk Cart 4 Pan Wells & Canopy, 85 x 33-1/2 x 94, Granite Gray Top & Doors

Cambro KVC854C426 - CamKiosk Cart 4 Pan Wells & Canopy, 85 x 33-1/2 x 94, Granite Gray Top & Doors

Item #: WBB469812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant