Open Base Racks
Material
Height
Color
Price
Width
7-19/32 in
Height
7-9/32 in
Length
18-19/32 in
Cambro HBR712416 - Camrack Base Rack 7-1/2" Inside Stack Height Cranberry - Pkg Qty 3
Width
20-1/2 in
Height
20-3/4 in
Color
Red
Length
14.5 in
Cambro BR578414 - Camrack Base Rack 5-7/8" Inside Stack Height Teal NSF - Pkg Qty 4
Width
20-1/4 in
Height
20-1/4 in
Color
Green
Length
28.5 in
Cambro BR258414 - Camrack Base Rack Full Size 4" Inside Stack Height Teal NSF - Pkg Qty 6
Width
20 in
Height
20-1/4 in
Color
Green
Length
20 in
Cambro BR414151 - Camrack Base Rack 4-1/4" Inside Stack Height Soft Gray NSF - Pkg Qty 5
Width
20-1/4 in
Height
20-1/4 in
Color
Gray
Length
28.5 in
Cambro HBR712186 - Camrack Base Rack 7-1/2" Inside Stack Height Navy Blue - Pkg Qty 3
Width
20-1/2 in
Height
20-3/4 in
Color
Blue
Length
14.5 in