SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cambro BR258119 - Camrack  Base Rack Full Size 4" Inside Stack Height Sherwood Green NSF - Pkg Qty 6

Cambro BR258119 - Camrack Base Rack Full Size 4" Inside Stack Height Sherwood Green NSF - Pkg Qty 6

Item #: WBB457529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.50 ea.

Price: $147.00 / Pkg of 6

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro HBR414151 - Camrack  Base Rack  4-1/4" Inside Stack Height Soft Gray - Pkg Qty 5

Cambro HBR414151 - Camrack Base Rack 4-1/4" Inside Stack Height Soft Gray - Pkg Qty 5

Cambro BR258163 - Camrack  Base Rack Full Size 4" Inside Stack Height Red NSF - Pkg Qty 6

Cambro BR258163 - Camrack Base Rack Full Size 4" Inside Stack Height Red NSF - Pkg Qty 6

Cambro BR258416 - Camrack  Base Rack Full Size 4" Inside Stack Height Cranberry NSF - Pkg Qty 6

Cambro BR258416 - Camrack Base Rack Full Size 4" Inside Stack Height Cranberry NSF - Pkg Qty 6

Cambro HBR258119 - Camrack  Base Rack, 2-5/8" Inside Stack Height, Sherwood Green, NSF - Pkg Qty 6

Cambro HBR258119 - Camrack Base Rack, 2-5/8" Inside Stack Height, Sherwood Green, NSF - Pkg Qty 6

Cambro HFR258151 - Camrack HFR258151, Flatware Rack, 1/2 Size, 19-3/4" x 9 7/8" x 4", 2-5/8", Gray - Pkg Qty 6

Cambro HFR258151 - Camrack HFR258151, Flatware Rack, 1/2 Size, 19-3/4" x 9 7/8" x 4", 2-5/8", Gray - Pkg Qty 6

Vollrath® Full Tub And Traex Open Rack Soak System, 1397, Beige, 24-1/2" X 24-3/8" X 5-1/4"

Vollrath® Full Tub And Traex Open Rack Soak System, 1397, Beige, 24-1/2" X 24-3/8" X 5-1/4"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Cambro BR258119 - Camrack Base Rack Full Size 4" Inside Stack Height Sherwood Green NSF

Camrack ® Base Rack, full size, 1 compartment, 19-3/4" x 19-3/4" x4" inside stack height, Sherwood green, NSF

Weights & Dimensions

  • Depth 20-1/4 in
  • Width 20 in
  • Height 20-1/4 in
  • Inside Stack Height 4"
  • Size Full
  • Length 20 in

Product Details

  • Number of Compartments 1
  • Brand Cambro
  • Material Polypropylene
  • Color Family Green

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro BR258119 - Camrack  Base Rack Full Size 4" Inside Stack Height Sherwood Green NSF - Pkg Qty 6

Cambro BR258119 - Camrack Base Rack Full Size 4" Inside Stack Height Sherwood Green NSF - Pkg Qty 6

Item #: WBB457529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant