x

Take 15% off your entire order!

Offer applied at checkout

Cambro 16C414151 - Camrack  Cup Rack 16 Compartments 4-1/4" Max Height, Soft Gray, NSF - Pkg Qty 5

Cambro 16C414151 - Camrack Cup Rack 16 Compartments 4-1/4" Max Height, Soft Gray, NSF - Pkg Qty 5

Item #: WBB116118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $139.75 / Pkg of 5

Save $6.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 16C414151 - Camrack Cup Rack 16 Compartments 4-1/4" Max Height, Soft Gray, NSF

Camrack ® Cup Rack, with extender, full size, 19-3/4" x 19-3/4" x 5-5/8", 16 compartment, 4-3/8" x 4-3/8", 4-1/4" max height, soft gray, NSF

  • BRAND Cambro
  • WIDTH INCHES 20
  • DEPTH INCHES 20-1/4
  • HEIGHT INCHES 20-1/4
  • COLOR Soft Gray
  • SIZE Full
  • MAX DIAMETER 4-3/8
  • MAX GLASS HEIGHT INCHES 4-1/4
  • CONSTRUCTION Polypropylene
  • LENGTH INCHES 28.31
  • NUMBER OF COMPARTMENTS 16
  • APPROVALS OR CERTIFICATIONS NSF
  • EXTENDERS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 8HC414151 - Camrack Cup Rack, 8 Compartments, 4-1/4" Max Height, Soft Gray, NSF - Pkg Qty 5

Item #: B457644

Not Yet Rated

Usually ships in 2 to 5 days

$116.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 16C414151 - Camrack  Cup Rack 16 Compartments 4-1/4" Max Height, Soft Gray, NSF - Pkg Qty 5

Cambro 16C414151 - Camrack Cup Rack 16 Compartments 4-1/4" Max Height, Soft Gray, NSF - Pkg Qty 5

Item #: WBB116118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant