Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB469620

MPN #: EXCC1480

Camshelving® Elements Corner Connector Set, Brushed Graphite

Product Description
Camshelving Elements Corner Connector Set for maximizing shelf space utilization by arranging Camshelving in L, T, and U-shapes. Weight capacity for corner units: 400 lb. (181 kg) per shelf, 1800 lb. (816 kg) per unit. Brushed graphite

  • All Cambro Camshelving is rust and corrosion proof for life
  • Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
  • Shelf plates can be lifted away without disassembly and run through a dishwasher
  • Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
  • Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
  • Add-on units can only be used with Camshelving of the same Series
  • NSF listed
  • Made in USA
PRICE
$8.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberEXCC1480
TypeConnector
Package Quantity1
BrandCambro