Millenia Shelf Divider, 18"W x 7-7/8"H, Made in USA, NSF
Millenia Shelf Divider, 18"W x 7-7/8"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Depth | 18 in |
| Height | 7-7/8 in |
Product Details
| Manufacturers Part Number | QPDIV18 |
| Material | Polypropylene |
| Brand | Millenia |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Features: Open wire design provides air flow to safely dry pots, pans, and containers Installs over an open 24" x 48" MetroMax i frame and center beam (M4F2448 & RPMX48-CBEAM, each sold separately) Can be retrofitted to existing 24" x 48" MetroMax i shelves by simply removing the mats and dropping in the stainless drying rack
Features: Slides can be adjusted left to right to accommodate a variety of pan, tray, and container sizes Compatible with MetroMax i Shelving Corrosion resistant taupe epoxy finish with Microban antimicrobial product protection Shelves must be spaced 20" (508mm) apart Can be used in conjunction with 20" (508mm) tall shelf-to-shelf dividers
Ergonomically-friendly curved design. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included. Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.