- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Camshelving® Elements Mobile Shelf Plate Kit, 60"W x 21"D, Solid, Brushed Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Camshelving Elements Mobile Shelf Plate Kit, Weight capacity:Maximum 750 lbs. (340,2 kg) per mobile unit. Easily lift single shelf plates away for cleaning or arrangement. Antimicrobial protection permanently molded into shelf plates. Withstands -36°F (-38°C) to 190°F (88°C), Shelf plates easily wipe clean or fit through a commercial dishwasher, includes: 2 traverses, 8 dovetails and a shelf set, brushed graphite, NSF listed components
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 21 in |
| Depth | 21 in |
Product Details
| Style | Shelf Plate Kit |
| Type | Plastic Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 900 lbs |
| Package Quantity | 1 |
| Manufacturers Part Number | EXSK2160S1480 |
| Brand | Cambro |