- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Shelf Kit for Camshelving® - 18x36 Solid Shelves
Write a Review
|
Questions & Answers (0)
Product Description
This Solid Shelf Kit is made with weldless construction that eliminates liquid or dirt penetration. Kit utilizes Ion-Technology that inhibits the growth of mold, fungus and bacteria. Great for storing food in walk-in refrigerators and freezers in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Anti-bacterial shelving components are made with rust free, recyclable polypropylene that is dishwasher safe. Shelf is height adjustable at 4" increments. Weight capacity: 800 lbs (365 kg) per 24-48" (61-122 cm) shelf. 600 lbs (272 kg) per 54-72" (137-183 cm) shelf. Maximum 2,000 lbs (910 kg) per unit. Withstands -36°F (-38°C) to 190°F (88°C). NSF Component listed. Made in USA Lifetime Limited Warranty.
PRICE
$85.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Style | Shelf Plate Kit |
| Type | Plastic Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 800 lbs |
| Description | Camshelving® Solid Shelf Kit |
| Color | Gray |
| Manufacturers Part Number | CS1836SK480 |
| Brand | Cambro |