Camshelving® Elements Mobile Starter w/Casters, 36"L x 18"W x 78"H, Brushed Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Camshelving® Elements Mobile Starter Unit, 36"L x 18"W x 78"H, 4 shelf, withstands temperatures from -36™F (-38™C) to 190™F (88™C), includes: 4 posts, 2 sets post connectors, wedges, traverses, dovetails and vented shelf plates with Camguard® antimicrobial protection, 4 premium casters (2 swivel locking and 2 total locking) brushed graphite, NSF
PRICE
$585.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 78 in |
| Wheel Diameter | 3 in |
Product Details
| Number of Shelves | 4 |
| Material | Fiberglass Composite |
| Package Quantity | 1 |
| Manufacturers Part Number | EXMU183678V4480 |
| Wheel Type | Polyurethane |
| Brand | Cambro |