Camshelving® Elements Mobile Starter w/Casters, 36"L x 21"W x 70"H, Brushed Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Camshelving® Elements Mobile Starter Unit, 21"W x 36"L x 70"H, 4 shelf, withstands temperatures from -36™F (-38™C) to 190™F (88™C), includes: 4 posts, 2 sets post connectors, wedges, traverses, dovetails and vented shelf plates with Camguard® antimicrobial protection, 4 premium casters (2 swivel locking and 2 total locking) brushed graphite, NSF
PRICE
$639.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 21 in |
| Height | 70 in |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Vented |
| Shelf Capacity | 750 lbs |
| Color | Tan |
| Application | Wet/Dry |
| Wheel Type | Polyurethane |
| Finish | Plastic |
| Number of Shelves | 4 |
| Material | Fiberglass Composite |
| Manufacturers Part Number | EXMU213670V4480 |
| Brand | Cambro |
Warranty
| Warranty | 1 Year Limited |