Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB195157

MPN #: CSPK1864480

Camshelving® Stationary Post Kit - 18x64

Product Description
This Stationary Post Kit is made using a steel core with a smooth polypropylene exterior that's built to last. Camguard™ finish won't scrape off, wash off or wear out. Easy to clean to maintain HACCP compliant hygienic work area. Includes adjustable leveling feet. Weight capacity: 800 lbs (365 kg) per 24-48" (61-122 cm) shelf. 600 lbs (272 kg) per 54-72" (137-183 cm) shelf. Maximum 2,000 lbs (910 kg) per unit. Withstands -36°F (-38°C) to 190°F (88°C). NSF listed. Made in USA. Lifetime Limited Warranty.

  • All Cambro Camshelving is rust and corrosion proof for life
  • Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
  • Shelf plates can be lifted away without disassembly and run through a dishwasher
  • Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
  • Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
  • Add-on units can only be used with Camshelving of the same Series
  • NSF listed
  • Made in USA
PRICE
$99.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in

Product Details

Assembly RequiredYes
TypePost
MaterialPolypropylene with Steel Core
DescriptionCamshelving® Stationary Post Kit
ColorGray
Manufacturers Part NumberCSPK1864480
Accessory TypePost Kit
BrandCambro