Cambro 350LCD158 - Camtainer Soup Carrier, Insulated Plastic, 3-3/8 Gal.,, 16-1/2x9x18-3/8, Hot Red
Write a Review
|
Questions & Answers (0)
Product Description
Camtainer® Soup Carrier, no spigot, insulated plastic, 3-3/8 gallon, 16-1/2"D x 9"W x 18-3/8"H, hot red, NSF
PRICE
$215.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Depth | 16-1/2 in |
| Height | 18-3/8 in |
Product Details
| Type | Soup Carrier |
| Capacity | 3.375GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 350LCD158 |
| Brand | Cambro |