
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 1116119 - Camtray 11" x 16", Sherwood Green
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray Insert is specifically designed to separate hot and cold foods. Ideal for dietary programs and for small portions. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. Two trays fit perfectly into a 16"L x 22"W tray. 11"L x 16"W. Sold in quantities of 24.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray Insert is specifically designed to separate hot and cold foods. Ideal for dietary programs and for small portions. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. Two trays fit perfectly into a 16"L x 22"W tray. 11"L x 16"W. Sold in quantities of 24.
Product Details
- Type Camtray® Insert
- Brand Cambro
- Package Quantity 24
- Manufacturers Part Number 1116119
- Shape Rectangular
- Color Family Green
Weights & Dimensions
- Width 16 in
- Length 11 in
Customer Review
Product Q & A
There are no questions for this product.

Cambro 1116119 - Camtray 11" x 16", Sherwood Green - Pkg Qty 24
$13.75
- Product Information
- Customer Review
- Product Q&A