
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 1400204 - Camtray 14" Round, Rattan
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard round design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 14" diameter. Sold in quantities of 12.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard round design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 14" diameter. Sold in quantities of 12.
Weights & Dimensions
- Diameter 14 in
Product Details
- Type Camtray®
- Brand Cambro
- Package Quantity 12
- Manufacturers Part Number 1400204
- Shape Round
- Color Family Brown
Customer Review
Product Q & A
There are no questions for this product.

Cambro 1400204 - Camtray 14" Round, Rattan - Pkg Qty 12
$18.5
- Product Information
- Customer Review
- Product Q&A