
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 1422TR429 - Camtray 14 x 22 Trap, Key Lime
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a unique trapezoid design that saves tabletop space and increases seating capacity in busy cafeterias. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 14"L x 22"W. Sold in quantities of 12.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a unique trapezoid design that saves tabletop space and increases seating capacity in busy cafeterias. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 14"L x 22"W. Sold in quantities of 12.
Weights & Dimensions
- Width 22 in
- Length 14 in
Product Details
- Type Camtray®
- Package Quantity 12
- Brand Cambro
- Manufacturers Part Number 1422TR429
- Shape Trapezoid
- Color Family Green
Customer Review
Product Q & A
There are no questions for this product.

Cambro 1422TR429 - Camtray 14 x 22 Trap, Key Lime - Pkg Qty 12
$18.5
- Product Information
- Customer Review
- Product Q&A