Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cambro 16225526 - Camtray 16" x 22".5 Rectangle,  Galaxy Antique Parchment Gold - Pkg Qty 12

Cambro 16225526 - Camtray 16" x 22".5 Rectangle, Galaxy Antique Parchment Gold - Pkg Qty 12

Item #: WBB65184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $311.40 / Pkg of 12

Save $15.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 46107 - Camtray 4" x 6" Rectangle,  Pearl Gray - Pkg Qty 12

Cambro 46107 - Camtray 4" x 6" Rectangle, Pearl Gray - Pkg Qty 12

Cambro 810171 - Camtray 8 x 10 Rectangle,  Tuscan Gold - Pkg Qty 12

Cambro 810171 - Camtray 8 x 10 Rectangle, Tuscan Gold - Pkg Qty 12

Cambro 16225504 - Camtray 16" x 22".5 Rectangle,  Mustard - Pkg Qty 12

Cambro 16225504 - Camtray 16" x 22".5 Rectangle, Mustard - Pkg Qty 12

Cambro 1622277 - Camtray 16" x 22" Rectangle,  Swirl Gray - Pkg Qty 12

Cambro 1622277 - Camtray 16" x 22" Rectangle, Swirl Gray - Pkg Qty 12

Cambro 46526 - Camtray 4" x 6" Rectangle,  Galaxy Antique Parchment Gold - Pkg Qty 12

Cambro 46526 - Camtray 4" x 6" Rectangle, Galaxy Antique Parchment Gold - Pkg Qty 12

Cambro 57526 - Camtray 5 x 7 Rectangle,  Galaxy Antique Parchment Gold - Pkg Qty 12

Cambro 57526 - Camtray 5 x 7 Rectangle, Galaxy Antique Parchment Gold - Pkg Qty 12

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" -  Blue - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" - Blue - Pkg Qty 24

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro 16225526 - Camtray 16" x 22".5 Rectangle, Galaxy Antique Parchment Gold

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 16"L x 22-1/2"W. Sold in quantities of 12.

Product Details

  • Type Camtray®
  • Brand Cambro
  • Package Quantity 12
  • Manufacturers Part Number 16225526
  • Shape Rectangular
  • Color Family Gold

Weights & Dimensions

  • Width 22-1/2 in
  • Length 16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 16225526 - Camtray 16" x 22".5 Rectangle,  Galaxy Antique Parchment Gold - Pkg Qty 12

Cambro 16225526 - Camtray 16" x 22".5 Rectangle, Galaxy Antique Parchment Gold - Pkg Qty 12

Item #: WBB65184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant