
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 2025538 - Camtray 20" x 25" Rectangular, Cottage White
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 20"L x 25"W. Sold in quantities of 6.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 20"L x 25"W. Sold in quantities of 6.
Weights & Dimensions
- Width 25 in
- Length 20 in
Product Details
- Type Camtray®
- Brand Cambro
- Package Quantity 6
- Manufacturers Part Number 2025538
- Shape Rectangular
- Color Family White
⚌
Customer Review
Product Q & A
There are no questions for this product.

Cambro 2025538 - Camtray 20" x 25" Rectangular, Cottage White - Pkg Qty 6
$42.95
- Product Information
- Customer Review
- Product Q&A