Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cambro 3242536 - Camtray 32 x 42cm Metric, Lemon Chiffon - Pkg Qty 12

Cambro 3242536 - Camtray 32 x 42cm Metric, Lemon Chiffon - Pkg Qty 12

Item #: WBB64118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $180.00 / Pkg of 12

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 2632104 - Camtray 26 x 32cm Metric, Desert Tan - Pkg Qty 12

Cambro 2632104 - Camtray 26 x 32cm Metric, Desert Tan - Pkg Qty 12

Cambro 2632101 - Camtray 26 x 32cm Metric, Antique Parchment - Pkg Qty 12

Cambro 2632101 - Camtray 26 x 32cm Metric, Antique Parchment - Pkg Qty 12

Cambro 2632221 - Camtray 26 x 32cm Metric, Ever Red - Pkg Qty 12

Cambro 2632221 - Camtray 26 x 32cm Metric, Ever Red - Pkg Qty 12

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" -  Blue - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" - Blue - Pkg Qty 24

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Cambro 46536 - Camtray 4" x 6" Rectangle,  Lemon Chiffon - Pkg Qty 12

Cambro 46536 - Camtray 4" x 6" Rectangle, Lemon Chiffon - Pkg Qty 12

Cambro 57536 - Camtray 5 x 7 Rectangle,  Lemon Chiffon - Pkg Qty 12

Cambro 57536 - Camtray 5 x 7 Rectangle, Lemon Chiffon - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro 3242536 - Camtray 32 x 42cm Metric, Lemon Chiffon

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 32cm x 42cm. Sold in quantities of 12.

Weights & Dimensions

  • Width 42 cm
  • Length 32 cm

Product Details

  • Type Metric Camtray®
  • Package Quantity 12
  • Brand Cambro
  • Manufacturers Part Number 3242536
  • Shape Rectangular
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 3242536 - Camtray 32 x 42cm Metric, Lemon Chiffon - Pkg Qty 12

Cambro 3242536 - Camtray 32 x 42cm Metric, Lemon Chiffon - Pkg Qty 12

Item #: WBB64118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant