Cambro® Camwear® Colander, 20-7/8"L x 20-7/8"W x 3"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Colander, 20-7/8"L x 20-7/8"W x 3"H, fits 1/1 size food pans, clear polycarbonate, NSF
PRICE
$145.50 Sold in packages of 6 / $24.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 20-7/8 in |
| Height | 3 in |
| Size | 1/1 |
Product Details
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 13CLRCW135 |
| Brand | Cambro |