Cambro® Camwear® Food Pan, 10-7/16"L x 10-7/16"W x 2-1/2"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Pan, 1/2 size, 10-7/16"L x 10-7/16"W x 2-1/2"H, polycarbonate, clear, NSF
PRICE
$56.40 Sold in packages of 6 / $9.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 in |
| Width | 10-7/16 in |
| Height | 2-1/2 in |
| Size | 1/2 |
Product Details
| Capacity | 4.1 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 22CW135 |
| Brand | Cambro |