Cambro® Camwear® Food Pan, 12-3/4"L x 6-15/16"W x 6"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Pan, 1/3 size, 12-3/4"L x 6-15/16"W x 6"H, polycarbonate, white, NSF
PRICE
$69.00 Sold in packages of 6 / $11.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 6-15/16 in |
| Height | 6 in |
| Size | 1/3 |
Product Details
| Capacity | 5.6 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 36CW148 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF Certified |