Cambro 64CW135 - Camwear Food Pan, Plastic, 1/6 Size, 4" Deep, Polycarbonate, Clear, NSF - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Pan, plastic, 1/6 size, 4" deep, polycarbonate, clear, NSF
PRICE
$36.60 Sold in packages of 6 / $6.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-15/16 in |
| Width | 6-3/8 in |
| Depth | 4 in |
| Height | 4 in |
| Pan Size | 1/6 |
Product Details
| Type | Food Pan |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 64CW135 |
| Brand | Cambro |