Cambro 24PP190 - Food Pan, 1/2 Size, 4" Deep, Translucent Polypropylene, NSF - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Food Pan, 1/2 size, 4" deep, translucent polypropylene, NSF
PRICE
$55.80 Sold in packages of 6 / $9.30 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 10-7/16 in |
| Depth | 4 in |
| Height | 4 in |
| Pan Size | 1/2 |
Product Details
| Type | Food Pan |
| Capacity | 6.3 qt |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 24PP190 |
| Brand | Cambro |