- Wall-Mounted Shelf With Pot Rack
- Stainless Steel
- 12" Wide
- 3 Feet Long
- A dual purpose unit for shelf and utensil storage.
- Includes 6 Plated Pot Hooks
- Secured to wall by means of bolts through welded brackets. (Hardware not provided)
- Flat stainless steel bar is 2" x 1/4".
- Pot hooks are plated.
- Type 430 stainless steel shelf
Advance Tabco® Wall-Mounted Shelf With Pot Rack Stainless Steel, 6 Hooks, 36"W x 12"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 10-1/2 in |
| Backsplash Height | 1-1/2 in |
Product Details
| Type | Full Unit |
| Shelf Type | Pot Rack |
| Color | Silver |
| Style | Shelf |
| Number of Shelves | 1 |
| Material | 430 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-12-36 |
| Brand | Advance Tabco |