Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB384207

MPN #: LKAPR1

Elkay Cane Apron For Elkay SwirlFlo Drinking Fountains, LKAPR1

Product Description
Ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Features:

  • Cane touch apron designed for use in specific bi-level applications when coolers or bottle fillers are installed on an exposed wall.
  • For use with SwirlFlo® models.
PRICE
$339.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-3/4 in

Product Details

Manufacturers Part NumberLKAPR1
TypeCane Apron
MaterialPolyethylene
ColorGray
BrandElkay