x

Take 15% off your entire order!

Offer applied at checkout

Drive Medical RTL10365-ADJ Folding Lightweight Cane Seat, Adjustable Height, Bronze with Black

Drive Medical RTL10365-ADJ Folding Lightweight Cane Seat, Adjustable Height, Bronze with Black

Item #: WBB985234

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drive Medical RTL10365-ADJ Folding Lightweight Cane Seat, Adjustable Height, Bronze with Black

This stylish folding cane seat by Drive Medical provides you with a sturdy support cane when closed and a comfortable seat to rest on when open. Available in two great styles: Adjustable height and non-adjustable height, either style will definitely make walking an enjoyable experience. The adjustable version can be customized to meet your needs. With strong aluminum construction and a tri-pod design with vinyl contoured tipped legs, the cane seat weighs just 1.3 lbs. but can withstand a weight capacity of 250 lbs. Drive Medical strongly recommends this cane for users on the go, as this product is great for travel.

Features and Benefits
  • Provides a comfortable seat to rest on when open, and a sturdy support cane when closed
  • Strong aluminum construction
  • Tri-pod design with vinyl contoured tipped legs
Product Specifications
  • Actual Product Weight: 3.2 lbs.
  • Handle Height: 34"
  • Overall Product Height: 33"
  • Overall Product Length: 9"
  • Overall Product Width: 3"
  • Primary Primary Product Material: Aluminum
  • Seat to Floor Height: 19" - 22"
  • Product Weight Capacity: 250 lbs
  • Warranty: Limited Lifetime


  • BRAND Drive Medical
  • MANUFACTURERS PART NUMBER RTL10365-ADJ
  • LENGTH INCHES 9
  • WIDTH INCHES 3
  • HEIGHT INCHES 34 - 38
  • WEIGHT CAPACITY 250 lbs
  • DESCRIPTION Folding Lightweight Cane Seat Adjustable Height
  • COLOR Bronze
  • SEAT TO FLOOR HEIGHT 19" - 22"
  • HANDLE HEIGHT 34" - 38"
  • MATERIAL Aluminum
  • LIMITED WARRANTY Limited Lifetime
  • TYPE Seat Canes
  • SIZE Standard
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 23, 2017

    Very Practical Device
    Your review:
    The cane seat seems very sturdy and durable, although I have not used it for very long. It is lightweight and easy to carry, and it's design is very practical.
  • Reviewer: Anonymous

    Date: September 26, 2013

    Usable cane seat
    Your review:
    A perfectly usable cane/seat. A little hard to use as a cane because of the three legs, but not too bad. The seat is in an unusual position (seems backwards) but turns out to be fine for careful sitting. Can't imagine how to build it any other way.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drive Medical RTL10365-ADJ Folding Lightweight Cane Seat, Adjustable Height, Bronze with Black

Drive Medical RTL10365-ADJ Folding Lightweight Cane Seat, Adjustable Height, Bronze with Black

Item #: WBB985234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant