Canon® 5206B005 (PG-240, CL-241XL) High-Yld ChromaLife 100 Ink, Black, Tri-Color, 2/Pk
|
Questions & Answers (0)
Product Description
Consistent, sharp prints. Trustworthy OEM performance. Easy installation. Device Types: Inkjet Printer; Color(s): Black; Color.
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 5206B005 |
| For Use With | Canon |
| Print Color Family | Black & Tri-Color |
| Page Yield | 600 |
| Machine Compatibility | Canon PIXMA MG3120 |
| Brand | Canon |