Canon® 5209B001 (CL-241) Ink, Tri-Color
|
Questions & Answers (0)
Product Description
Exceptional quality, remarkable durability with the New ChromaLife 100 ink formulation which has an even wider color range than previous generations. Genuine Canon ink cartridges allow free access to exciting exclusive content via Creative Park Premium. Uses FINE (Full-Photolithography Inkjet Nozzle Engineering) technology. Device Types: Multifunction Laser Printer; Color(s): Tri-Color.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5209B001 |
| For Use With | Canon |
| Print Color Family | Tri-Color |
| Page Yield | 180 |
| Machine Compatibility | Canon AIO MG4120 MG3120 MG2120 |
| Brand | Canon |