Innovera® E285A Toner Cartridge, 1600 Page Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
Consistent and reliable performance. Budget-friendly alternative to OEM toner. Easy, clean installation assured. Consistent and reliable. Budget-friendly alternative. Easy, clean installation.
Machine Compatibility: HP® Pro P1102, P1102W, M1132, M1212, M1214, M1217
Machine Compatibility: HP® Pro P1102, P1102W, M1132, M1212, M1214, M1217
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| For Use With | HP® |
| Print Color Family | Black |
| Machine Compatibility | HP LaserJet Pro M1130 M1132MFP M1134MFP M1136MFP M1137 M1138 M1139 M1210 Series |
| EOM/Compatible | Compatible |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | E285A |
| Machine Compatibility 2 | HP LaserJet Pro M1213NF M1214NFH M1216NFH M1217NFW M1219NF P1100 P1102 P1102W |
| Compatible Part/Model Number | CE285A |
| Page Yield | 1600 |
| Brand | Innovera |
Warranty
| Warranty | 1 yr |