Canon® 6432B001 Ink (PGI-250XL), ChromaLife 100+, 500 Page-Yield, Black
|
Questions & Answers (0)
Product Description
Genuine Canon Ink tanks. The PGI-250 black pigment ink formulation gives you rich, dark, smudge resistant text. The Genuine Canon Ink tanks allow free access to exciting exclusive content via Creative Park Premium. Device Types: Inkjet Printer; Color(s): Black; Page-Yield: 500; Supply Type: Ink.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 6432B001 |
| For Use With | Canon |
| Print Color Family | Black |
| Page Yield | 500 |
| Machine Compatibility | Canon PIXMA iP7220 MG6320 MX922 PIXUS MG5430 |
| Brand | Canon |