Canon® 6449B009 (CLI-251XL), High-Yield Ink, 11 mL, Cyan, Magenta, Yellow, 3/Pk
|
Questions & Answers (0)
Product Description
The CLI-251 inks dry instantly so your photos are ready to be enjoyed as soon as they come out of the printer. ChromaLife100+: The combination of inks and media deliver exceptional beauty and longevity. Genuine Canon ink tanks allow free access to exciting exclusive content via Creative Park Premium. Device Types: Inkjet Printer; Color(s): Cyan; Magenta; Yellow; Page-Yield: 695; Supply Type: Ink.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 3 |
| Manufacturers Part Number | 6449B009 |
| For Use With | Canon |
| Print Color Family | Tri-Color |
| Machine Compatibility | Canon Pixma MG6320 MG5420 MX922 IP7220 |
| Page Yield | 695 |
| Brand | Canon |