Global Industrial
Model # :WB793764
Global Industrial Double Sided Cantilever Upright, 54"Dx96"H, For 1000 Series, Sold Per Each
Write a Review
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 1000 Series Cantilever Racks.
Sold As Single Upright.
Excellent low-cost storage system store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. Gray enamel finish. Made in the USA.
Sold As Single Upright.
Excellent low-cost storage system store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. Gray enamel finish. Made in the USA.
PRICE
$475.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/16 in |
| Depth | 54 in |
| Height | 96 in |
| Weight Capacity | 15200, 12800, 10600 lbs |
| Compatible Arm Length | 12, 18, 24 in |
Product Details
| Assembly Required | Yes |
| Type | Upright |
| Color | Gray |
| Series | 1000 |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 793764 |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |