Global Industrial
Model # :WB793782
Global Industrial 71" Cantilever Brace For 72", 96", 120" Uprights, 1000 Series, 2/Pack
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 1000 Series Cantilever Racks.
Made of a heavy gauge steel durable welded construction with gray enamel finish for long lasting durability. Medium duty cantilever braces hold medium duty uprights together to maintain strength and rigidity of cantilever storage racks. Helps evenly space out uprights for assembly of cantilever racks. Fits on 72", 96" and 120" H uprights. Brace length measured from center to center of upright. How to order: Order one brace set per bay. Note: Brace sets are measured from center to center of uprights. Width is 71". Number of braces per set is 2. Color is Gray. Made in the USA.
Made of a heavy gauge steel durable welded construction with gray enamel finish for long lasting durability. Medium duty cantilever braces hold medium duty uprights together to maintain strength and rigidity of cantilever storage racks. Helps evenly space out uprights for assembly of cantilever racks. Fits on 72", 96" and 120" H uprights. Brace length measured from center to center of upright. How to order: Order one brace set per bay. Note: Brace sets are measured from center to center of uprights. Width is 71". Number of braces per set is 2. Color is Gray. Made in the USA.
PRICE
$139.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
Product Details
| Assembly Required | Yes |
| Type | Brace Kit |
| Color | Gray |
| Series | 1000 |
| For Use With | 6', 8', 10'H Uprights |
| Country of Origin | United States |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 793782 |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |