- Easily color-code samples with colored cap inserts
- CELLTREAT Freeze Cap Inserts are compatible with all CELLTREAT Freeze Cryogenic Vials
- Made in the USA
CELLTREAT® Cap Insert for CF Cryogenic Vial, Assorted Colors, Non-Sterile, Polypropylene, 500PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Width | 3/8 in |
| Height | 1/4 in |
| Size | 8x9.6mm |
Product Details
| Type | Cryovial Cap |
| Color | Assorted |
| Closure Type | NA |
| Sterile | No |
| Material | Polypropylene |
| Description | Cryovial cap |
| Package Quantity | 500 |
| Manufacturers Part Number | 229940 |
| Cap Color Family | Assorted |
| Brand | CELLTREAT Scientific Products |