- Jet ET-C Series (1T) Electric Trolly
- ET-C Series (2T) Electric Trolly
- ET-C Series (1/2T) Electric Trolly
JET® Capacitor Holder (1/2T,1T,2T:1Ph) , JT9-1ET-1C-507
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-1ET-1C-507 |
| Type | Accessory |
| For Use With | Electric Trollys |
| Brand | JET |
Related Products
JET® PT Series Heavy Duty Manual Trolley, 1100 Lbs. Cap. JET® PT Series heavy duty manual trolleys are available in capacities from 1/2 ton to 10 Tons. Built with heavy gauge steel for increased durability, the large steel wheels and thicker bearings provide smooth movement on a variety of beams. The built in bumper guards increase user safety and extend the life of the trolley. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded heavy gauge steel frame and powder coat finish provide maximum durability and protection Hardened large steel ...
JET® TS Series electric hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. Additionally, a two in one mechanical brake and overload protection assures you of safety first on the jobsite. This new system will brake quickly while providing protection from overloading the hoist. We engineered this hoist to keep the operator safe and prolong the ...
JET® HDT Series Manual Trolley, 11,000 Lbs. Cap. JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Built-in bumper guards on the side plates increase safety and extend trolley life Hardened steel wheels and double sealed lubricated ball bearings provide smooth ...
JET® HDT Series Manual Trolley, 4400 Lbs. Cap. JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Built-in bumper guards on the side plates increase safety and extend trolley life Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement ...
JET® MT Series electric trolley is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. All of this with safe travel speeds up to 79 feet per minute and as low as 20 feet per minute to give you the ability to be more efficient with every load. Features: Heavy-Duty motor puts out up to 0.8HP making it the strongest in it's class TAA approved Two speeds ...