Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652970TN

Global Industrial™ Capital® 6-Tier 18 Door Box Locker, 36"W x 12"D x 78"H, Tan, Assembled

Product Description
✓ Padlockable friction latch & hasp
✓ Pre-assembled for quick and easy installation
✓ Ideal for schools, gyms, and work locker rooms

Engineered for years of dependable service, this assembled tan Global Industrial™ Capital® 6-Tier/18-Door Locker features eighteen individual 16-gauge louvered steel doors with a tan powder coat finish, 5-knuckle security hinges and friction latches & hasps. Assembled lockers are not returnable. 1-Year Limited Warranty.

  • Eighteen (18) individual 12"W x 12"D x 12"H locker compartments
  • Padlock hasp accepts 9/32"D padlock shackle
  • Includes blank number plates
  • Welded, reinforced frame-and-door assemblies for maximum security
  • Finished sides, so there is no need for decorative end panels
  • 6"H legs elevate the locker off the ground
  • Locker unit can be bolted to the floor with user-supplied anchors
  • PRICE
    $535.00

    1
    1
    Usually ships in 3 to 6 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth12 in
    Height78 in
    Compartment Width12 in
    Compartment Depth12 in
    Compartment Height12 in
    Weight161 lbs
    Gauge16 ga

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    TypeLouvered Door Locker
    Door Handle TypeFinger Pull Friction Hasp
    ColorTan
    SeriesCapital
    Tier TypeSix Tier
    Configuration3 Wide
    StyleWith Legs
    MaterialSteel
    Construction TypeAssembled
    Number of Compartments18
    Manufacturers Part Number652970TN
    BrandGlobal Industrial

    Warranty

    Warranty1 yr