Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3791007

MPN #: 5112FSH-BLU

US Cargo Control Car Tie Down Ratchet Strap with Flat Snap Hooks, 2" x 12', Blue

Product Description
2" x 12' Ratchet Strap Tie Down: This 2 inch ratchet strap is a staple in the transportation industry and is most commonly used to tie down cars, motorcycles, and other vehicles due to the shorter length and flat snap hook hardware. The polyester straps are rugged yet soft to protect your cargo, and the ratcheting mechanism makes it simple to achieve a tight, secure hold. They are incredibly versatile, filling the gap between lightweight 1" straps and heavy-duty 4" straps. The polyester webbing offers superior strength with very little give, along with UV- and water-resistance. And, unlike cam straps, ratchets don't rely solely on operator strength, so you can add the perfect amount of tension to the strap.

Quality-Focused Ratchet Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Built to Work Better: With a longer fixed end than most standard straps, you can position the ratchet further from the anchor point after wrapping around a rub rail. They also have a sewn loop built-in next to the ratchet for extra webbing - simply wrap up the excess strap and tuck it into the loop!
  • Heavy-Duty Flat Snap Hooks: A versatile tie-down option able to connect to almost any anchor point, including E-track and L-track when combined with a fitting that has an O-ring or pear link. They feature a spring-loaded keeper that closes automatically, ensuring a secure connection.
  • Corrosion-Resistant Hardware: End fittings and ratchet are zinc-plated for corrosion-resistance.
  • Designed for Fast Tensioning: The ratchet has a long, wide handle and a smooth grip for easy tensioning.
  • Industry-Compliant: This 2 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$23.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width2 in
Weight4 lbs
Ultimate Load Strength Weight Capacity6000 lbs
Working Load Weight Limit2000 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorBlue
Manufacturers Part Number5112FSH-BLU
BrandUS Cargo Control
End FittingFlat Snap Hook