Safety Straps
Related Products
Trauma-Back Pack Back Pack Trauma Bag: Emergency supplies carried in on your back. Reflective trim 600D Polyester w/PVC Backing 20 x 13 x 6 main hold Emergency supplies carried in on your back. Reflective trim 3 padded shoulder straps w/reflective striping Phone hold Heavy duty carry handle Reflective trim
The Arsenal® 5020P Standard Gear Duffel Bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods or as a carry-on duffel bag while traveling. This utility duffel bag is available in four sizes to fit your space needs. 600D polyester material withstands wear and tear for long-lasting performance, making for a lightweight-yet-super durable gear bag. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in ...
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (3) Fixed shelves including cabinet base). Positive catches keep door securely closed and door swings open to the side. Convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.
When the need arises for a compact personal first aid kit Quick Aid™ is the answer. Quick Aid™ has all the essential first aid supplies and more to treat basic emergencies. The durable cordura pouch has four pockets with velcro closures and measures 6 1/4 "x 5" x 2". It fits easily on belts, inside cargo pockets, glove compartments, etc. Quick Aid™ is ideal for first responders, fire fighters, police officers, etc. when the need for a basic first aid kit is required. Quick Aid™ first aid kit includes: (2) 3" x 3" Sterile Pads (2) Ammonia Inhalants (10) 1" x 3" Adhesive Bandages (4) Latex ...
BEST IN CLASS first aid system that comes jump bag/duffel bag! Comes with First Voice EID; 3-year warranty; 7 color-coded zipper bags; prepackaged supplies matching color-coded buttons on the EID. OVER 395 pieces in this easy-to-use and refill first aid kit that is contained inside a lifetime guaranteed Pelican custom case. Reduce loss and liability with comprehensive interactive and user-friendly first aid system. The portable and conveniently organized first aid case comes with the First Voice Emergency Instruction Device (EID) along with prepackaged supplies color-coded by trauma; ...