Marathon Motors Carbonator Pump Motor, H712, 1/3HP, 100-120/200-240V, 1800/1500RPM, Split PH, 48Y FR
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| KVA Code | L |
| 60 Hertz RPM | 1800/1500 rpm |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Resilient Base |
| Phase | 1 |
| Manufacturers Part Number | H712 |
| Enclosure | DP |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| RPM | 1,800 rpm |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Orientation | Horizontal or Vertical |
| Frame | 48Y |
| Starting Type | Switch and Mech |
| Rotation | CCW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 100 - 120, 200 - 240 V |
| Full Load Efficiency | 0 |
| Full Load Amps | 5.5-5.6/2.7-2.8 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| UL | Y |