Marathon Motors Centrifugal Pump Motor, C332, 3/4HP, 115/230V, 3600RPM, Split PH, 56C FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| KVA Code | M |
| 60 Hertz RPM | 3600 rpm |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | C-Face Footless |
| Phase | 1 |
| Manufacturers Part Number | C332 |
| Enclosure | DP |
| Service Factor | 1.5 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| RPM | 3,600 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Orientation | Horizontal or Vertical |
| Frame | 56C |
| Starting Type | Switch and Mech |
| Rotation | CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115, 230 V |
| Full Load Efficiency | 0 |
| Full Load Amps | 11.2/5.6 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |