Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088889

MPN #: 7250020

Carboy, Round with Handles, LDPE, White Polypropylene Screwcap, 20 Liter, Molded Graduations

Product Description
Diamond® RealSeal Plastic Carboys from Globe Scientific meet the large volume liquid storage and dispensing needs of the most demanding laboratory applications. Rugged and durable, Diamond RealSeal Carboys are the safe, shatterproof alternative to glass for mixing, storing, and dispensing liquids in volumes from five to fifty liters. The carboys are available in a wide range of materials and designs suitable for use with most media, reagents, and solutionsused in laboratories across the world.

Features
  • Round design maximizes mixing efficiency
  • Integrated wide handles facilitate easy carrying and pouring, even when wearing gloves
  • Easy to read, molded graduations
  • PP Carboys are autoclavable at 121°C and have the best chemical resistance
PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7250020
Capacity20
MaterialLDPE
Package Quantity1
ColorWhite
BrandGlobe Scientific